Weighing / Force Measuring Cell CS 50-3P1, OIML Class C3, weighing range 50 kg

Article no.: CS 50-3P1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Force-distance sensor

    Identification numbers & Classifications

    Article number CS 50-3P1
    EAN / GTIN 4045761221567
    Manufacturer number CS 50-3P1
    L-Number L40250 2341

    Description

    Description:

    • Accuracy in accordance with OIML R60 C3
    • RoHS compliant
    • Dust and spray protection to IP68/IP69K (in accordance with EN 60529), welded to create a hermetic seal
    • Nickel-plated steel
    • Area of application: for tensile and compressive force measurement
    • Suitable for handing scales, weigh hoppers and other weighing devices as well as force measurement devices and test benches
    • 4-wire connection
    • Note: EX version or accuracy class C4 on request
    • Nominal sensitivity: 2 mV/V

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart